Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- ActuationRotary
- Auto-SwitchYes
- Cylinder StyleRotary Actuator
- MagnetWith Magnet
- Piston ActionDouble-Acting
- Product TypeRotating-Arm Power Clamp Cylinders
- Seal KitMK2T50-PS
- SeriesMK
- TypeRotary Actuator
Overview
Mfr description
MKB50-10LZ-J79L CLAMP CYLINDER