Motion
CXSL10-40R
CXS GUIDED CYLINDER with Ball Bushing Bearing Type
Mi Item #07155515
MFR #CXSL10-40R
Price$188.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CXS GUIDED CYLINDER with Ball Bushing Bearing Type
Mi Item #07155515
MFR #CXSL10-40R

Mfr description
CXSL10-40R CYL, GUIDE, DUAL ROD, END
  • Bore sizes: 6, 10, 15, 20, 25, 32mm
  • Non-rotating accuracy: ± 0.1°
  • Stroke lengths up to 100mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.77/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm

Details

  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing Bearing
  • Body Option
    Dual Rod
  • Compact Cylinder Type
    Twin Bore
  • Country of Origin
    JP
  • Cylinder Style
    Twin Bore
  • Cylinder Suffix
    R
  • Guide Type
    Ball Bushing Bearing
  • Lock Type
    End Lock
  • Locking Position
    Retracted
  • Made to Order
    Yes
  • Magnet
    Magnetic Piston
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Operating Pressure Range
    0.7 to 0.15 MPa, 101.5 psi
  • Options Included
    Ball Bushing Bearing, Retract End Lock
  • Piping Type
    Standard Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc 1/8
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double Rod
  • Safety Options
    Retract End Lock
  • Series
    CXS
  • Special Applications
    Machine Safety
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)