Motion
WDP1P2AC
Washdown Duty Motor - 1 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 145TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 50/60 Hz, 1425 rpm - 1725 rpm Base, Base / Face Mount, Continuous Duty
MI ITEM #07155637
MFR #WDP1P2AC
List Price$1,837.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Washdown Duty Motor - 1 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 145TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 50/60 Hz, 1425 rpm - 1725 rpm Base, Base / Face Mount, Continuous Duty
MI ITEM #07155637
MFR #WDP1P2AC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,837.46/each for your price

Overview

Mfr description
PFE,1 HP,4P,145TC WDP1P2AC

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Frame Size
    145TC
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    1425 rpm - 1725 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Base / Face
  • Full Load Efficiency
    85.5 %
  • Motor Poles
    4
  • Description
    U.S. Motors® brand washdown duty motors are designed for use in food processing and other applications where motors are routinely exposed to washdown, certain chemicals, moisture, and humidity. Washdown motors provide durability and flexibility to help maximize uptime and reduce overall operating costs. Offered in painted, paint-free, and all stainless steel, U.S. Motors® brand washdown motors are certified to meet the requirements of the Baking Industry Sanitation Standards (BISSC).
  • Overall Length C Dimension
    13.8 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    44.1 lbs
  • Harmonization Code
    8501.51.6040
  • Manufacturer Upc Number
    786382116613
  • UPC_NO
    786382116613
  • Model
    P063FRJ1473015B
  • Max Allowable Current
    1.7 A, 3.4 to 3.5 A
  • Product Types
    AC Motors
  • Torque
    48.02 ft-lbs
  • Opposite Drive End Bearing
    Ball
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text