Motion
X2P2BCR
Explosion Proof (Hazardous Location) Motor - 2 hp, 1800 rpm, 3 ph, 230/460 V, 145TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1745 rpm Base, Horizontal / Footless Mount, Continuous Duty
MI ITEM #07155646
MFR #X2P2BCR
Price$1,216.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof (Hazardous Location) Motor - 2 hp, 1800 rpm, 3 ph, 230/460 V, 145TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1745 rpm Base, Horizontal / Footless Mount, Continuous Duty
MI ITEM #07155646
MFR #X2P2BCR

Mfr description
LEF,2 HP,4P,145TC X2P2BCR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,216.14/each

Specifications

Dimensions

  • Frame Size
    145TC
  • Overall Length C Dimension
    13.3 in
  • Service Factor
    1.00
  • Torque
    6 ft-lbs
  • Weight
    75 lbs

Details

  • Base RPM
    1745 rpm
  • Country of Origin
    MEX
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    86.5 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Upc Number
    786382116712
  • Max Allowable Current
    2.6A, 5.2A
  • Maximum Speed
    1745 rpm
  • Motor Category
    Severe Duty Motor
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4 pole
  • Motor Supply Voltage
    230/460 V
  • Motor Type
    Explosion Proof (Hazardous Location) Motor
  • Mounting Type
    Horizontal / Footless
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6203-2Z-J/C3
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6207-2Z-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382116712

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)