Motion
3466C
Air Handling (HVAC) Motor - 1/7 hp, 3600 rpm, 1 ph, 115 V, 48N Frame, OPEN Enclosure, 60 Hz, 3450 rpm Base, Face Mount
MI ITEM #07155653
MFR #3466C
List Price$102.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 1/7 hp, 3600 rpm, 1 ph, 115 V, 48N Frame, OPEN Enclosure, 60 Hz, 3450 rpm Base, Face Mount
MI ITEM #07155653
MFR #3466C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$102.26/each for your price

Overview

Mfr description
FHP,1/7 HP,2P,48N 3466C

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    1/7 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    115 V
  • Frame Size
    48N
  • Enclosure Type
    OPEN
  • Frequency Rating
    60 Hz
  • Base RPM
    3450 rpm
  • Mounting Type
    Face
  • Thermal Protection
    Manual Reset
  • Motor Poles
    2
  • Description
    Extend the life of your HVAC equipment, while keeping energy costs at bay, with a U.S. Motors® brand HVAC motor from Nidec Motor Corporation. You can count on our HVAC motors to deliver the power you need to maintain indoor air comfort, reliably and efficiently. Whether you are looking for a high-speed blower motor to drive an air conditioning system or a lower-speed option for heating and air circulation, you will find a reliable U.S. Motors® brand HVACR motor engineered for optimal performance. From the advanced technology of variable speed electronically commutated motors to market-leading NEMA Premium®† efficient motors, U.S. Motors® brand HVAC motors are industry leaders. The extensive U.S. Motors® product line includes HVAC motors for OEMs as well as replacement motors for major OEM equipment. Our online tools will help you find the best HVACR motor for your needs quickly. Whether you want to heat things up or stay cool, your motor search ends here.
  • Overall Length C Dimension
    7.81 in
  • Service Factor
    1.00
  • Insulation Class
    B
  • Weight
    8.3 lbs
  • Harmonization Code
    8501.40.3040
  • Manufacturer Upc Number
    786382080730
  • UPC_NO
    786382080730
  • Model
    SD55FFR3466R14B
  • Max Allowable Current
    2.9 A
  • Product Types
    AC Motors
  • Torque
    3.499 ft-lbs
  • Opposite Drive End Bearing
    6203
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text