Motion
DJ1P2DU
Close Coupled Pump Motor - 1 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 143JM Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1445 rpm - 1760 rpm Base, Horizontal / Footless Mount, Continuous Duty
MI ITEM #07155670
MFR #DJ1P2DU
Price$1,023.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 1 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 143JM Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1445 rpm - 1760 rpm Base, Horizontal / Footless Mount, Continuous Duty
MI ITEM #07155670
MFR #DJ1P2DU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,023.31/each

Specifications

Dimensions

  • Frame Size
    143JM
  • Overall Length C Dimension
    15.6 in
  • Service Factor
    1.15
  • Torque
    3 ft-lbs
  • Weight
    30 lbs

Details

  • Base RPM
    1445 rpm - 1760 rpm
  • Country of Origin
    MEX
  • Description
    For the specific requirements of centrifugal pumps where the pump impeller is mounted directly on the motor shaft, U.S. Motors® close coupled pump motors are available with JM, JP, or Westcoast shaft extensions.
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    85.5 %
  • Harmonization Code
    8501.51.6040
  • Insulation Class
    F
  • Manufacturer Upc Number
    786382116453
  • Max Allowable Current
    1.6 A, 1.8 A, 3.1 to 3.2 A, 3.5 A
  • Maximum Speed
    1760 rpm
  • Model
    FM47
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    Close Coupled Pump Motor
  • Mounting Type
    Horizontal / Footless
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6203-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6206-2Z-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382116453

Overview

Mfr description
DEF4,1 HP,4P,143JM DJ1P2DU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought