Overview
Mfr description
DE1,25 HP,4P,284JP DJ25P2GP
Specifications
- Motor Phase3 ph
- Motor Horsepower25 hp
- Country of OriginMEX
- Synchronous Rpm1800 rpm
- Motor Supply Voltage575 V
- Frame Size284JP
- Enclosure TypeODP (Open Drip-Proof)
- Frequency Rating60 Hz
- Base RPM1775 rpm
- Duty Condition TypeContinuous Duty
- Mounting TypeHorizontal / Foot
- Full Load Efficiency93.6 %
- Motor Poles4
- DescriptionFor the specific requirements of centrifugal pumps where the pump impeller is mounted directly on the motor shaft, U.S. Motors® close coupled pump motors are available with JM, JP, or Westcoast shaft extensions.
- Overall Length C Dimension28.6 in
- NEMA Design ClassB
- Service Factor1.15
- Insulation ClassF
- Standards MetEE, NEMA Premium
- Weight225 lbs
- Harmonization Code8501.52.8000
- Manufacturer Upc Number786382116118
- UPC_NO786382116118
- ModelFM32
- Max Allowable Current23.1 A
- Product TypesAC Motors
- Torque73.9 ft-lbs
- Opposite Drive End Bearing6210-2Z-J/C3
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data