Motion
DJ2P1DM
Close Coupled Pump Motor - 2 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 145JM Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 2885 rpm - 3515 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #07155673
MFR #DJ2P1DM
List Price$967.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 2 hp, 3600 rpm, 3 ph, 190/380//208-230/460 V, 145JM Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 2885 rpm - 3515 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #07155673
MFR #DJ2P1DM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$967.81/each for your price

Overview

Mfr description
DE4,2 HP,2P,145JM DJ2P1DM

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Country of Origin
    MEX
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Frame Size
    145JM
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    50/60 Hz
  • Base RPM
    2885 rpm - 3515 rpm
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Horizontal / Foot
  • Full Load Efficiency
    85.5 %
  • Motor Poles
    2
  • Description
    For the specific requirements of centrifugal pumps where the pump impeller is mounted directly on the motor shaft, U.S. Motors® close coupled pump motors are available with JM, JP, or Westcoast shaft extensions.
  • Overall Length C Dimension
    15.3 in
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Insulation Class
    F
  • Standards Met
    EE, NEMA Premium
  • Weight
    35 lbs
  • Harmonization Code
    8501.52.4000
  • Manufacturer Upc Number
    786382114985
  • UPC_NO
    786382114985
  • Model
    FL74
  • Max Allowable Current
    2.5 A, 3 A, 5 to 5.5 A, 6.0 A
  • Product Types
    AC Motors
  • Torque
    3 ft-lbs
  • Opposite Drive End Bearing
    6203-2Z-J/C3
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text