Motion
DJ30P2DP
Close Coupled Pump Motor - 30 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 286JP Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1470 rpm - 1780 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #07155680
MFR #DJ30P2DP
List Price$4,936.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 30 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 286JP Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1470 rpm - 1780 rpm Base, Horizontal / Foot Mount, Continuous Duty
MI ITEM #07155680
MFR #DJ30P2DP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,936.35/each for your price

Overview

Mfr description
DE1,30 HP,4P,286JP DJ30P2DP

Specifications

  • Country of Origin
    MEX
  • UPC_NO
    786382116132
  • Base RPM
    1470 rpm - 1780 rpm
  • Description
    For the specific requirements of centrifugal pumps where the pump impeller is mounted directly on the motor shaft, U.S. Motors® close coupled pump motors are available with JM, JP, or Westcoast shaft extensions.
  • Duty Condition Type
    Continuous Duty
  • Product Types
    AC Motors
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Size
    286JP
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    94.1 %
  • Harmonization Code
    8501.52.8000
  • Insulation Class
    F
  • Manufacturer Upc Number
    786382116132
  • Max Allowable Current
    34 A, 42 A, 69 to 77 A, 84 A
  • Model
    FM34
  • Motor Horsepower
    30 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Mounting Type
    Horizontal / Foot
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6210-2Z-J/C3
  • Overall Length C Dimension
    28.6 in
  • Service Factor
    1.15
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • Torque
    88.6 ft-lbs
  • Weight
    250 lbs
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text