Motion
DJ3P2DU
Close Coupled Pump Motor - 3 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 182JM Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1460 rpm - 1770 rpm Base, Horizontal / Footless Mount, Continuous Duty
MI ITEM #07155686
MFR #DJ3P2DU
Price$1,134.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Close Coupled Pump Motor - 3 hp, 1800 rpm, 3 ph, 190/380//208-230/460 V, 182JM Frame, ODP (Open Drip-Proof) Enclosure, 50/60 Hz, 1460 rpm - 1770 rpm Base, Horizontal / Footless Mount, Continuous Duty
MI ITEM #07155686
MFR #DJ3P2DU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,134.02/each

Specifications

Dimensions

  • Frame Size
    182JM
  • Overall Length C Dimension
    17 in
  • Service Factor
    1.15
  • Torque
    8.9 ft-lbs
  • Weight
    50 lbs

Details

  • Base RPM
    1460 rpm - 1770 rpm
  • Country of Origin
    MEX
  • Description
    For the specific requirements of centrifugal pumps where the pump impeller is mounted directly on the motor shaft, U.S. Motors® close coupled pump motors are available with JM, JP, or Westcoast shaft extensions.
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frequency Rating
    50/60 Hz
  • Full Load Efficiency
    89.5 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Upc Number
    786382116934
  • Max Allowable Current
    3.8 A, 4.6 A, 7.7 to 8.3 A, 9.1 A
  • Maximum Speed
    1770 rpm
  • Model
    FM55
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    Close Coupled Pump Motor
  • Mounting Type
    Horizontal / Footless
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6206-2Z-J/C3
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6207-2Z-J/C3
  • Standards Met
    EE, NEMA Premium
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382116934

Overview

Mfr description
DEF4,3 HP,4P,182JM DJ3P2DU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought