Specifications
Dimensions
- Frame Size286JP
- Overall Length C Dimension28.6 in
- Service Factor1.15
- Torque59 ft-lbs
- Weight250 lbs
Details
- Base RPM2945 rpm - 3560 rpm
- Country of OriginMEX
- DescriptionFor the specific requirements of centrifugal pumps where the pump impeller is mounted directly on the motor shaft, U.S. Motors® close coupled pump motors are available with JM, JP, or Westcoast shaft extensions.
- Duty Condition TypeContinuous Duty
- Enclosure TypeODP (Open Drip-Proof)
- Frequency Rating50/60 Hz
- Full Load Efficiency93.0 %
- Harmonization Code8501.52.8000
- Insulation ClassF
- Manufacturer Upc Number786382116156
- Max Allowable Current45 A, 57 A, 90 to 104 A, 114 A
- Maximum Speed3560 rpm
- ModelFM36
- Motor Horsepower40 hp
- Motor Phase3 ph
- Motor Poles2
- Motor Supply Voltage190/380//208-230/460 V
- Motor TypeClose Coupled Pump Motor
- Mounting TypeHorizontal / Foot
- NEMA Design ClassB
- Opposite Drive End Bearing6210-2Z-J/C3
- Product TypeGeneral Purpose Motors
- Product TypesAC Motors
- Shaft End Bearing6311-2Z-J/C3
- Standards MetEE, NEMA Premium
- Synchronous Rpm3600 rpm
- UPC_NO786382116156
Overview
Mfr description
DE1,40 HP,2P,286JP DJ40P1DP