Motion
N172
General Purpose Motor - 1/35 hp, 3600 rpm, 1 ph, 115 V, OPEN Enclosure, 60 Hz, 3000 rpm Base
Mi Item #07155721
MFR #N172
Price$337.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 1/35 hp, 3600 rpm, 1 ph, 115 V, OPEN Enclosure, 60 Hz, 3000 rpm Base
Mi Item #07155721
MFR #N172

Mfr description
FHP,1/35 HP,2P, N172
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$337.32/each

Specifications

Dimensions

  • Weight
    5.95 lbs

Details

  • Base RPM
    3000 rpm
  • Country of Origin
    CHN
  • Description
    When it comes to motors for use in your farm applications, there is only one name you need to know. Our U.S. Motors® brand motors are built to meet your performance, efficiency and longevity needs. We create innovative products that provide solutions for those who work in farms and agriculture. Nidec Motor Corporation also manufactures one of the broadest selections of farm duty motors in the agriculture industry within the U.S. Motors® line, for use in virtually any agricultural application. It is our dedication to the industry that keeps our motors at the top of product quality and performance that will continue to keep your farm running for years to come.
  • Enclosure Type
    OPEN
  • Frequency Rating
    60 Hz
  • Harmonization Code
    8501.51.6040
  • Manufacturer Upc Number
    786382111205
  • Maximum Speed
    3000 rpm
  • Model
    B1880475700000B
  • Motor Horsepower
    1/35 hp
  • Motor Phase
    1 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    115 V
  • Motor Type
    General Purpose Motor
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    786382111205
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)