Motion
U1P3DFC
Pump Motor - 1 hp, 1000 rpm / 1200 rpm, 3 ph, 190/380//208-230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 935 rpm - 1155 rpm Base
Mi Item #07155756
MFR #U1P3DFC
Price$888.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pump Motor - 1 hp, 1000 rpm / 1200 rpm, 3 ph, 190/380//208-230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 50/60 Hz, 935 rpm - 1155 rpm Base
Mi Item #07155756
MFR #U1P3DFC

Mfr description
UTE,1 HP,6P,56C U1P3DFC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$888.96/each

Specifications

Dimensions

  • Frame Size
    56C

Details

  • Base RPM
    935 rpm - 1155 rpm
  • Description
    Steel Edge™ motors offer the widest range of electrical and mechanical features of any motor on the market today. Steel Edge™ can be used on pumps, fans, compressors, general industrial belt drive, direct drive and direct-connected equipment where 12-lead, wye-start/delta-run is required. Steel Edge™ is also available as an inverter duty motor, meeting both Parts 30 and 31 of NEMA MG-1 standards.
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    50/60 Hz
  • Manufacturer Upc Number
    786382116231
  • Maximum Speed
    1155 rpm
  • Model
    FM72
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190/380//208-230/460 V
  • Motor Type
    Pump Motor
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Synchronous Rpm
    1000 rpm / 1200 rpm
  • UPC_NO
    786382116231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)