Motion
UJ10P1DJ
Pump Motor - 10 hp, 215TCZ Frame
Mi Item #07155771
MFR #UJ10P1DJ
Price$2,793.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pump Motor - 10 hp, 215TCZ Frame
Mi Item #07155771
MFR #UJ10P1DJ

Mfr description
UTE3,10 HP,2P,215TCZ UJ10P1DJ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,793.46/each

Specifications

Dimensions

  • Frame Size
    215TCZ

Details

  • Description
    For the specific requirements of centrifugal pumps where the pump impeller is mounted directly on the motor shaft, U.S. Motors® close coupled pump motors are available with JM, JP, or Westcoast shaft extensions.
  • Manufacturer Upc Number
    786382115067
  • Model
    FL55
  • Motor Horsepower
    10 hp
  • Motor Type
    Pump Motor
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • UPC_NO
    786382115067
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)