Overview
Mfr description
D-26WL-K5-2XL GLOVE GOAT SKIN DRIVER 2XL
Specifications
- Glove SizeXXL or Size 11
- Material TypeLeather Drivers Gloves
- Leather Material TypeGoatskin Grain Leather
- Leather GradeNo Grade Listed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data