1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LA-CO IND INC, MARKAL
61043
QUIK STIK FL ORG
MI ITEM #
07156180
MFR #
61043
Price
$11.64
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Home and Office
Home and Office Supplies
Writing Instruments
Paint Markers
LA-CO IND INC, MARKAL 61043
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LA-CO IND INC, MARKAL
61043
QUIK STIK FL ORG
MI ITEM #
07156180
MFR #
61043
Mfr description
61043 TWIST MKR QUIK STIK FL. ORANGE
Quik Stik is a smooth-marking solid paint crayon that dries quickly to leave a bold, permanent mark on most surfaces.
The durable plastic twist-up holder prevents breakage.
Keep hands, clothing, and toolboxes clean with the industry's largest twist-up solid paint marker.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$11
.64
/each
Add to Cart
Specifications
Dimensions
Height
6 in
Length
0.75 in
Weight
0.065 lbs
Width
0.75 in
Details
Color
Fluorescent Orange
Country of Origin
US
Harmonization Code
9609100000
Includes Pocket Clip
Pocket Clip Not Included
UPC_NO
048615610436
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items