Specifications
Details
- Chain ConstructionSpring Clip
- Chain Number & Pitch80 / 1 in
- Link TypeConnecting Link
- MaterialCarbon Steel
- Number Of Strands Across1
- Product TypeRoller Chain Links
- UPC_NO716647141272
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)