Motion
CKQGC32-107RCH-E-X2082

SMC CORP OF AMERICA
CKQGC32-107RCH-E-X2082

CYL, CLAMP
MI ITEM #07156265
MFR #CKQGC32-107RCH-E-X2082
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKQGC32-107RCH-E-X2082

CYL, CLAMP
MI ITEM #07156265
MFR #CKQGC32-107RCH-E-X2082

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Country of Origin
    JP
  • Made to Order
    Yes
  • Product Type
    Pin Air Cylinders
  • Series
    CKQ

Overview

Mfr description
CKQGC32-107RCH-E-X2082 CYL, CLAMP
  • Magnetic field resistant auto switch mounting type
  • High or Low clamping heights available
  • 29mm width
  • Compact design makes it applicable to a broad range of workpieces
  • Round and diamond guide pins
  • 32mm bore size

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought