Motion
VT325-035TL-N

SMC CORP OF AMERICA
VT325-035TL-N

Solenoid-operated Air Control Valve - 3-Way, 24 V dc, Single Solenoid, Terminal With Indicator Light, Body Ported, 3/8 in
Mi Item #07156327
MFR #VT325-035TL-N
Price$137.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VT325-035TL-N

Solenoid-operated Air Control Valve - 3-Way, 24 V dc, Single Solenoid, Terminal With Indicator Light, Body Ported, 3/8 in
Mi Item #07156327
MFR #VT325-035TL-N

Mfr description
VT325-035TL-N VALVE SOL
  • 3 Port Poppet.
  • Rubber Seal.
  • Actuation: Direct operated 2 position single solenoid.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.80/each

Specifications

Dimensions

  • Inlet Size
    0.3750 in
  • Outlet Size
    0.3750 in, 9.52 mm
  • Port Size
    3/8 in
  • Port Size - Exhaust
    0.3750 in
  • Subplate Port Size
    0.3750 in

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    HNBR
  • Electrical Entry
    Terminal With Indicator Light
  • Flow Direction
    3-Way
  • For Use With Series
    VT325
  • Manifold Port(s)
    0.3750 in
  • Manual Override Type
    Non Locking Push
  • Manufacturer Product Page
  • Mounting
    Body Ported
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Piping Type
    Body Ported
  • Port Thread Standard
    NPT
  • Seal Material
    Rubber
  • Series
    VT3
  • Solenoid Electrical Entry
    Terminal With Indicator Light
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    No
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VT325
  • Wire Type
    Terminal With Indicator Light
  • Wiring Type
    Terminal With Indicator Light
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)