Motion
00736ET3E184JM-W22

WEG ELECTRIC CORP
00736ET3E184JM-W22

3600 rpm, 3 ph, 208-230/460 V, 380 V, 182/4JM Frame, TEFC Enclosure
Mi Item #07156490
MFR #00736ET3E184JM-W22
Price$1,910.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00736ET3E184JM-W22

3600 rpm, 3 ph, 208-230/460 V, 380 V, 182/4JM Frame, TEFC Enclosure
Mi Item #07156490
MFR #00736ET3E184JM-W22

Mfr description
00736ET3E184JM-W22 PUMP MOTOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,910.70/each

Specifications

Dimensions

  • Frame Size
    182/4JM

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V, 380 V
  • Product Type
    Pump Motors
  • Synchronous Rpm
    3600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)