Motion
PL028X055AE

TSUBAKI (UST)
PL028X055AE

Keyless Bushing - AE Series, 28 mm ID, 55 mm OD
MI ITEM #07156763
MFR #PL028X055AE
Price$134.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL028X055AE

Keyless Bushing - AE Series, 28 mm ID, 55 mm OD
MI ITEM #07156763
MFR #PL028X055AE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$134.39/each

Specifications

Dimensions

  • Bolt Size
    M6x18
  • Bore Diameter
    28 mm
  • Hub Contact Pressure
    15374 psi
  • Outside Diameter  
    55 mm
  • Overall Length
    1.1260 in
  • Screw Size
    M6
  • Shaft Contact Pressure
    269 N/mm^2
  • Weight
    0.770 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    12.500 ft-lbs
  • Number Of Locking Screws
    8
  • Series
    AE
  • Transmissible Axial Force
    8426 lbs

Overview

Mfr description
PL028X055AE POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text