1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Pneumatics
Pneumatic Instrumentation
Visual Indicators
SMC CORP OF AMERICA ZSE40A-N01-Y-M-X531
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
ZSE40A-N01-Y-M-X531
ZSE40A(F), Digital Vacuum Sensor, 1 Screen 2 Output with Analog, IP65
MI ITEM #
07156764
MFR #
ZSE40A-N01-Y-M-X531
Mfr description
ZSE40A-N01-Y-M-X-531 SWITCH
IP65 vacuum sensor with integrated M12 cable, for wet or dry applications
Simple 3-step setting for switch outputs
7 displayable units: MPa, Kpa, kgf/cm2, bar, psi, inHg, mmHg
See more details
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Details
Operating Pressure Range
0 to 14.69 psi
Operating Temperature Range
23 to 122 °F
Series
ZSE40
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items