Specifications
Dimensions
- Bore Diameter63 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1Fixed
- Cylinder StyleStopper
- Mounting TypeFixed
- Piston ActionDouble-Acting
- Port Thread StandardG
- Product TypeStopper Air Cylinders
- SeriesRSH
- TypeStopper
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)