Motion
MGPM100-50-P74-85G-X404

SMC CORP OF AMERICA
MGPM100-50-P74-85G-X404

MGPM100-50-P74-85G-X404
Mi Item #07156851
MFR #MGPM100-50-P74-85G-X404
Price$3,186.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM100-50-P74-85G-X404

MGPM100-50-P74-85G-X404
Mi Item #07156851
MFR #MGPM100-50-P74-85G-X404

Mfr description
MGPM100-50-P74-85G-X404
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,186.10/each

Specifications

Dimensions

  • Bore Diameter  
    3.9370 in

Details

  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Bracket 1
    T-Slot
  • Cylinder Style
    Guided
  • Magnet
    With Magnet
  • Mounting Type
    T-Slot
  • Product Type
    Guided Air Cylinders
  • Series
    MGP
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)