Motion
9178NFOXL

MCR SAFETY
9178NFOXL

Cut Pro® Cut Resistant Gloves - Size X-Large, ANSI Cut Level A4, Nitrile Foam Outer Shell Material
MI ITEM #07157182
MFR #9178NFOXL
Price$22.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9178NFOXL

Cut Pro® Cut Resistant Gloves - Size X-Large, ANSI Cut Level A4, Nitrile Foam Outer Shell Material
MI ITEM #07157182
MFR #9178NFOXL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.17/each

Specifications

Dimensions

  • Glove Size
    X-Large

Details

  • ANSI Contact Heat
    Level 2
  • Ansi Isea Abrasion Resistance Level
    A4
  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Puncture Resistance Level
    A4
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Coating Outer Shell Material
    Nitrile
  • Color
    Hi-Vis Orange
  • Cuff Type
    Knitwrist
  • Description Keyword
    Nitrile Foam Outer Shell Material
  • Knit Gauge
    13 ga
  • Liner/Shell Material
    Kevlar
  • Manufacturer Upc Number
    0451435695649
  • Material
    Nitrile
  • UPC_NO
    45143569564

Overview

Mfr description
9178NFO-XL ORANGE KEVLAR NIT FOAM GLOVE
  • Patent-protected, high visibility orange DuPont™ Kevlar® engineered yarn
  • High Visibility orange enhances safety awareness
  • Light weight seamless shell provides dexterity and comfort
  • Orange nitrile foam coating allows for tacky grip and sense of touch
  • Touch screen friendly

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought