Specifications
Dimensions
- Body Size250C
- Port Size3/8 BSPT
Details
- Bowl OptionsMetal Bowl With Sight Glass
- Country of OriginJP
- Drain TypeManual
- Filter TypeMist Separator
- SeriesAME
- Thread StandardRc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)