Motion
32088
NSK Light Tapered Roller Bearing, 440 mm Dia Bore, 650 mm OD, 130 mm W
MI ITEM #07157465
MFR #32088
List Price$47,816.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Tapered Roller Bearing, 440 mm Dia Bore, 650 mm OD, 130 mm W
MI ITEM #07157465
MFR #32088

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47,816.15/each for your price

Overview

Mfr description
32088 TAPERED SINGLE ROW ROLLER
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials

Specifications

  • Double Row Design
    Single row tapered roller bearing, series 320
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    650 mm
  • Overall Height
    130 mm
  • Overall Width
    130 mm
  • Cone Width
    122 mm
  • Overall Length
    650 mm
  • Cup Width
  • Abma Precision Rating
    Standard accuracy
  • Dynamic Load Capacity
    2230000 N
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176960857
  • UPC_NO
    029176960857
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Harmonization Code
    8482200060
  • Weight
    136 kg
  • Description
    NSK Light Metric Tapered Roller Bearing, 440 mm Dia Bore, 650 mm OD, 130 mm W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text