Motion
32344
NSK Tapered Roller Bearing, 220 mm Dia Bore, 460 mm OD, 154 mm W
MI ITEM #07157466
MFR #32344
Price$32,821.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Tapered Roller Bearing, 220 mm Dia Bore, 460 mm OD, 154 mm W
MI ITEM #07157466
MFR #32344

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32,821.83/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Cone Width
    145 mm
  • Cup Width  
    122 mm
  • Outside Diameter
    460 mm
  • Overall Height
    154 mm
  • Overall Length
    460 mm
  • Overall Width
    154 mm
  • Weight
    114 kg

Details

  • Abma Precision Rating
    Standard accuracy
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Description
    NSK Metric Tapered Roller Bearing, 220 mm Dia Bore, 460 mm OD, 154 mm W
  • Double Row Design
    Single row tapered roller bearing, series 323
  • Dynamic Load Capacity
    2020000 N
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176953866
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176953866

Overview

Mfr description
32344 TAPERED SINGLE ROW ROLLER BRG
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought