Motion
68/670MC3P6
Radial/Deep Groove Ball Bearing - Straight Bore, 670 mm ID, 820 mm OD, 69 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #07157467
MFR #68/670MC3P6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 670 mm ID, 820 mm OD, 69 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #07157467
MFR #68/670MC3P6

Mfr description
68/670MC3P6 6800 SERIES SINGLE ROW DEEP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    670 mm
  • Outer Ring Width
    69 mm
  • Outside Diameter  
    820 mm
  • Overall Width  
    69 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    68/670MC3P6 6800 SERIES SINGLE ROW DEEP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 68/670MC3P6 is a 670 mm bore radial/deep groove ball bearing with an 820 mm OD and 69 mm width, open for standard use.
  • Manufacturer Catalog Number
    68/670MC3P6
  • Manufacturer Upc Number
    029176811081
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176811081
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)