Motion
6892M
Radial/deep Groove Ball Bearing - Straight Bore, 460 mm ID, 580 mm OD, 56 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #07157469
MFR #6892M
Price$23,602.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 460 mm ID, 580 mm OD, 56 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #07157469
MFR #6892M

Mfr description
6892M 6800 SERIES SINGLE ROW DEEP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,602.90/each

Specifications

Dimensions

  • Bore Diameter  
    460 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    56 mm
  • Outside Diameter  
    580 mm
  • Overall Width  
    56 mm
  • Weight
    75.619 lbs, 34.3 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Ball Screw Application
    No
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6892M 6800 SERIES SINGLE ROW DEEP
  • Flush Ground
    No
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6892M is a 460 mm bore radial/deep groove ball bearing with a 580 mm OD and 56 mm width, open for standard use.
  • Manufacturer Catalog Number
    6892M
  • Manufacturer Upc Number
    029176556449
  • Max Rpm
    1000 rpm
  • Maximum Operating RPM
    1000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    340000 N, 76435.03 lbf
  • Radial Static Load Capacity
    550000 N, 123644.89 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6800
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176556449
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)