Motion
100BNR10ETDUELP4Y

NSK CORP, BEARING DIV
100BNR10ETDUELP4Y

Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, 140 mm OD, 24 mm Width, 18 ° Contact, Open
Mi Item #07157470
MFR #100BNR10ETDUELP4Y
Price$8,685.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
100BNR10ETDUELP4Y

Spindle & Precision Machine Tool Angular Contact Bearing - 100 mm Bore, 140 mm OD, 24 mm Width, 18 ° Contact, Open
Mi Item #07157470
MFR #100BNR10ETDUELP4Y

Mfr description
100BNR10ETDUELP4Y SUPER PRECISION HIGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,685.42/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle  
    18 °
  • Outside Diameter  
    140 mm
  • Overall Height
    48 mm
  • Overall Width  
    24 mm
  • Weight
    6.045 lbs, 2.742 kg

Details

  • Bearing Material
    E
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    100BNR10ETDUELP4Y SUPER PRECISION HIGH
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176955198
  • Max Rpm
    17200 rpm
  • Maximum Operating RPM
    17200 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    74000.0 N, 16635.86 lbf
  • Radial Static Load Capacity
    72000 N, 16186.24 lbf
  • Series
    BNR10
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176955198
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)