Motion
100BNR10HTV1VDUELP0

NSK CORP, BEARING DIV
100BNR10HTV1VDUELP0

Spindle & Precision Machine Tool Angular Contact Bearing - Open
MI ITEM #07157471
MFR #100BNR10HTV1VDUELP0
List Price$14,135.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
100BNR10HTV1VDUELP0

Spindle & Precision Machine Tool Angular Contact Bearing - Open
MI ITEM #07157471
MFR #100BNR10HTV1VDUELP0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14,135.25/each for your price

Overview

Mfr description
100BNR10HTV1VDUELP0 SUPER PRECISION

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Closure Type
    Open
  • Contact Angle
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Country of Origin
    JP
  • Harmonization Code
    6909195010
  • Manufacturer Upc Number
    029176801747
  • UPC_NO
    029176801747
  • Description
    100BNR10HTV1VDUELP0 SUPER PRECISION
  • Measurement Standard
    Metric
  • Overall Height
    48 mm
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text