Motion
110BAR10ETYNDBELP

NSK CORP, BEARING DIV
110BAR10ETYNDBELP

Spindle & Precision Machine Tool Angular Contact Bearing - 110 mm Bore, 170 mm OD, 30 ° Contact, Open
MI ITEM #07157472
MFR #110BAR10ETYNDBELP
Price$10,096.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
110BAR10ETYNDBELP

Spindle & Precision Machine Tool Angular Contact Bearing - 110 mm Bore, 170 mm OD, 30 ° Contact, Open
MI ITEM #07157472
MFR #110BAR10ETYNDBELP

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10,096.73/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Contact Angle  
    30 °
  • Outside Diameter  
    170 mm
  • Overall Height
    54 mm
  • Weight
    9.48 lbs, 4.3 kg

Details

  • Ball Retainer Material
    TYN
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    110BAR10ETYNDBELP SUPER PRECISION
  • Harmonization Code
    6909195010
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176958052
  • Max Rpm
    7300 rpm
  • Maximum Operating RPM
    7300 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Series
    BAR10
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176958052

Overview

Mfr description
110BAR10ETYNDBELP SUPER PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought