Motion
120BTR10ETYNDBELP4

NSK CORP, BEARING DIV
120BTR10ETYNDBELP4

Open
Mi Item #07157473
MFR #120BTR10ETYNDBELP4
Price$9,154.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
120BTR10ETYNDBELP4

Open
Mi Item #07157473
MFR #120BTR10ETYNDBELP4

Mfr description
120BTR10ETYNDBELP4 SUPER PRECISION
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9,154.02/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle  
    40 °
  • Outside Diameter  
    180 mm
  • Overall Height
    54 mm
  • Overall Width  
    54 mm

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    120BTR10ETYNDBELP4 SUPER PRECISION
  • Harmonization Code
    6909195010
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176955266
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176955266
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)