Motion
140BNR10ETYNDUMP4Y

NSK CORP, BEARING DIV
140BNR10ETYNDUMP4Y

Spindle & Precision Machine Tool Angular Contact Bearing - 140 mm Bore, 210 mm OD, 33 mm Width, 18 ° Contact, Open
MI ITEM #07157476
MFR #140BNR10ETYNDUMP4Y
Price$7,477.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
140BNR10ETYNDUMP4Y

Spindle & Precision Machine Tool Angular Contact Bearing - 140 mm Bore, 210 mm OD, 33 mm Width, 18 ° Contact, Open
MI ITEM #07157476
MFR #140BNR10ETYNDUMP4Y

Mfr description
140BNR10ETYNDUMP4Y SUPER PRECISION HIGH
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,477.76/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Contact Angle  
    18 °
  • Outside Diameter  
    210 mm
  • Overall Height
    66 mm
  • Overall Width  
    33 mm
  • Weight
    16.3 lbs, 7.4 kg

Details

  • Bearing Material
    E
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    140BNR10ETYNDUMP4Y SUPER PRECISION HIGH
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176960741
  • Max Rpm
    12300 rpm
  • Maximum Operating RPM
    12300 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    133000.0 N, 29900 lbf
  • Radial Static Load Capacity
    143000 N, 32100 lbf
  • Series
    BNR10
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176960741

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)