Motion
20BSR10HTV1VDUELP4

NSK CORP, BEARING DIV
20BSR10HTV1VDUELP4

Spindle & Precision Machine Tool Angular Contact Bearing - 20 mm Bore, 42 mm OD, 12 mm Width, 15 ° Contact, Open
Mi Item #07157481
MFR #20BSR10HTV1VDUELP4
Price$3,556.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
20BSR10HTV1VDUELP4

Spindle & Precision Machine Tool Angular Contact Bearing - 20 mm Bore, 42 mm OD, 12 mm Width, 15 ° Contact, Open
Mi Item #07157481
MFR #20BSR10HTV1VDUELP4

Mfr description
20BSR10HTV1VDUELP4 SUPER PRECISION
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,556.23/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    42 mm
  • Overall Width  
    12 mm
  • Weight
    0.271 lbs, 0.123 kg

Details

  • Bearing Material
    Hybrid (Steel/Ceramic)
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    20BSR10HTV1VDUELP4 SUPER PRECISION
  • Flush Ground
    Yes
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176953569
  • Max Rpm
    96800 rpm
  • Maximum Operating RPM
    96800 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    15200 N, 3417.1 lbs
  • Radial Static Load Capacity
    6650 N, 1495 lbs
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    BSR10
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176953569
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)