Motion
20BSR19HTV1VDUELP4

NSK CORP, BEARING DIV
20BSR19HTV1VDUELP4

Spindle & Precision Machine Tool Angular Contact Bearing - 20 mm Bore, 42 mm OD, 9 mm Width, 15 ° Contact, Open
MI ITEM #07157482
MFR #20BSR19HTV1VDUELP4
Price$4,811.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
20BSR19HTV1VDUELP4

Spindle & Precision Machine Tool Angular Contact Bearing - 20 mm Bore, 42 mm OD, 9 mm Width, 15 ° Contact, Open
MI ITEM #07157482
MFR #20BSR19HTV1VDUELP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,811.21/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    42 mm
  • Overall Width  
    9 mm
  • Weight
    0.164 lbs, 0.0742 kg

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    20BSR19HTV1VDUELP4 SUPER PRECISION
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176953590
  • Max Rpm
    98300 rpm
  • Maximum Operating RPM
    98300 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    9650 N, 2169.4 lbf
  • Radial Static Load Capacity
    4300 N, 966.7 lbf
  • Series
    BSR19
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176953590

Overview

Mfr description
20BSR19HTV1VDUELP4 SUPER PRECISION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought