Motion
40BNR10HTV1VSUELP3

NSK CORP, BEARING DIV
40BNR10HTV1VSUELP3

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 68 mm OD, 15 mm Width, 18 ° Contact, Single Sealed
Mi Item #07157486
MFR #40BNR10HTV1VSUELP3
Price$1,814.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
40BNR10HTV1VSUELP3

Spindle & Precision Machine Tool Angular Contact Bearing - 40 mm Bore, 68 mm OD, 15 mm Width, 18 ° Contact, Single Sealed
Mi Item #07157486
MFR #40BNR10HTV1VSUELP3

Mfr description
40BNR10HTV1VSUELP3 SUPER PRECISION HIGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,814.21/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle  
    18 °
  • Outside Diameter  
    68 mm
  • Overall Height
    15 mm
  • Overall Length
    68 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ABEC 9
  • Weight
    0.425 lbs, 0.193 kg

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Single Sealed
  • Country of Origin
    JP
  • Harmonization Code
    6909195010
  • Internal Clearance
    EL: Extra light preload
  • Manufacturer Upc Number
    029176729393
  • Max Rpm
    51900 rpm
  • Maximum Operating RPM
    51900 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    13.3 kN
  • Radial Static Load Capacity
    7.60 kN
  • Row Type Fill Slot
    No
  • Series
    ROBUST
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176729393
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)