Motion
60BNR10ETDUELP4Y

NSK CORP, BEARING DIV
60BNR10ETDUELP4Y

Spindle & Precision Machine Tool Angular Contact Bearing - 60 mm Bore, 95 mm OD, 18 mm Width, Open
MI ITEM #07157488
MFR #60BNR10ETDUELP4Y
Price$3,121.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
60BNR10ETDUELP4Y

Spindle & Precision Machine Tool Angular Contact Bearing - 60 mm Bore, 95 mm OD, 18 mm Width, Open
MI ITEM #07157488
MFR #60BNR10ETDUELP4Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,121.97/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    95 mm
  • Overall Height
    36 mm
  • Overall Length
    95 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ABEC 7
  • Weight
    1.94 lbs, 0.88 kg

Details

  • Ball Retainer Material
    Phenolic Resin
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Flush Ground
    Yes
  • Harmonization Code
    8482105028
  • Internal Clearance
    EL
  • Manufacturer Upc Number
    029176960178
  • Max Rpm
    27700 rpm
  • Maximum Operating RPM
    27700 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    32000.0 N, 7193.885 lbf
  • Radial Static Load Capacity
    27400 N, 6159.764 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    BNR10
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176960178

Overview

Mfr description
60BNR10ETDUELP4Y SUPER PRECISION HIGH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought