Motion
65BNR10ETDUELP4Y

NSK CORP, BEARING DIV
65BNR10ETDUELP4Y

NSK 65BNR10ETDUELP4Y High Speed Super Precision Angular Contact Ball Bearing, 65 mm Dia Bore, 100 mm OD, 18 mm W, 18 deg, 16200 N Dynamic/14800 N Static Load
Mi Item #07157489
MFR #65BNR10ETDUELP4Y
Price$3,284.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
65BNR10ETDUELP4Y

NSK 65BNR10ETDUELP4Y High Speed Super Precision Angular Contact Ball Bearing, 65 mm Dia Bore, 100 mm OD, 18 mm W, 18 deg, 16200 N Dynamic/14800 N Static Load
Mi Item #07157489
MFR #65BNR10ETDUELP4Y

Mfr description
65BNR10ETDUELP4Y SUPER PRECISION HIGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,284.72/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    100 mm
  • Overall Height
    36 mm
  • Overall Length
    100 mm
  • Overall Width  
    18 mm
  • Precision Rating
    ABEC 7

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    029176962615
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176962615
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)