Motion
7210CTYNDULP4Y

NSK CORP, BEARING DIV
7210CTYNDULP4Y

50 mm Bore, Open
Mi Item #07157492
MFR #7210CTYNDULP4Y
Price$1,761.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7210CTYNDULP4Y

50 mm Bore, Open
Mi Item #07157492
MFR #7210CTYNDULP4Y

Mfr description
7210CTYNDULP4Y SUPER PRECISION 7000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,761.14/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    15 °
  • Outside Diameter  
    90 mm
  • Overall Height
    40 mm
  • Overall Width  
    20 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7210CTYNDULP4Y SUPER PRECISION 7000
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176953842
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176953842
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)