Motion
80BAR10ETYNDBELP4Y

NSK CORP, BEARING DIV
80BAR10ETYNDBELP4Y

Super Precision Angular Contact Bearing - 80 mm Bore, 125 mm OD, Open, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #07157493
MFR #80BAR10ETYNDBELP4Y
Price$4,395.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
80BAR10ETYNDBELP4Y

Super Precision Angular Contact Bearing - 80 mm Bore, 125 mm OD, Open, Without Snap Ring, 30 ° Contact Angle, C0
MI ITEM #07157493
MFR #80BAR10ETYNDBELP4Y

Mfr description
80BAR10ETYNDBELP4Y SUPER PRECISION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,395.82/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    125 mm
  • Weight
    3.66 lbs, 1.66 kg

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    80BAR10ETYNDBELP4Y SUPER PRECISION
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176955280
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Series
    BAR10
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176955280

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)