Motion
90BAR10ETYNDBELP4

NSK CORP, BEARING DIV
90BAR10ETYNDBELP4

Angular Contact Bearing - 90 mm Bore
MI ITEM #07157495
MFR #90BAR10ETYNDBELP4
Your Price$4,959.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
90BAR10ETYNDBELP4

Angular Contact Bearing - 90 mm Bore
MI ITEM #07157495
MFR #90BAR10ETYNDBELP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,959.85/each(List $5,951.83)

Overview

Mfr description
90BAR10ETYNDBELP4 SUPER PRECISION

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    45 mm
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    30 °
  • Internal Clearance
    C0
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    029176955297
  • UPC_NO
    029176955297
  • Description
    90BAR10ETYNDBELP4 SUPER PRECISION
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text