Motion
90BER10ETYNDBDLP4

NSK CORP, BEARING DIV
90BER10ETYNDBDLP4

Spindle & Precision Machine Tool Angular Contact Bearing - 90 mm Bore, 140 mm OD, 72 mm Width, 25 ° Contact, Open
Mi Item #07157496
MFR #90BER10ETYNDBDLP4
Price$4,575.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
90BER10ETYNDBDLP4

Spindle & Precision Machine Tool Angular Contact Bearing - 90 mm Bore, 140 mm OD, 72 mm Width, 25 ° Contact, Open
Mi Item #07157496
MFR #90BER10ETYNDBDLP4

Mfr description
90BER10ETYNDBDLP4 SUPER PRECISION HIGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,575.57/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle  
    25 °
  • Outside Diameter  
    140 mm
  • Overall Width  
    72 mm
  • Weight
    11.155 lbs, 5.06 kg

Details

  • Ball Retainer Material
    TYN
  • Bearing Material
    E
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    90BER10ETYNDBDLP4 SUPER PRECISION HIGH
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176962639
  • Max Rpm
    15900 rpm
  • Maximum Operating RPM
    15900 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    91000.0 N, 20457.61 lbf
  • Radial Static Load Capacity
    95000 N, 21356.85 lbf
  • Series
    BER10
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176962639
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)