Motion
90BNR10ETDUELP4Y

NSK CORP, BEARING DIV
90BNR10ETDUELP4Y

Spindle & Precision Machine Tool Angular Contact Bearing - 90 mm Bore, 140 mm OD, 48 mm Width, 18 ° Contact, Open
MI ITEM #07157497
MFR #90BNR10ETDUELP4Y
Price$6,563.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
90BNR10ETDUELP4Y

Spindle & Precision Machine Tool Angular Contact Bearing - 90 mm Bore, 140 mm OD, 48 mm Width, 18 ° Contact, Open
MI ITEM #07157497
MFR #90BNR10ETDUELP4Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,563.66/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle  
    18 °
  • Outside Diameter  
    140 mm
  • Overall Width  
    48 mm
  • Weight
    5.512 lbs, 2.5 kg

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    90BNR10ETDUELP4Y SUPER PRECISION HIGH
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176915413
  • Max Rpm
    18700 rpm
  • Maximum Operating RPM
    18700 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    71500.0 N, 16073.84 lbf
  • Radial Static Load Capacity
    66000 N, 14837.39 lbf
  • Relubricatable
    No
  • Series
    BNR10
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176915413

Overview

Mfr description
90BNR10ETDUELP4Y SUPER PRECISION HIGH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought