Motion
30BNR10HTV1VSUELP3

NSK CORP, BEARING DIV
30BNR10HTV1VSUELP3

NSK 30BNR10HTV1VSUELP3 High Speed Super Precision Angular Contact Ball Bearing, 30 mm Dia Bore, 55 mm OD, 13 mm W, 18 deg, 8650 N Dynamic/5750 N Static Load
MI ITEM #07157498
MFR #30BNR10HTV1VSUELP3
List Price$2,025.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
30BNR10HTV1VSUELP3

NSK 30BNR10HTV1VSUELP3 High Speed Super Precision Angular Contact Ball Bearing, 30 mm Dia Bore, 55 mm OD, 13 mm W, 18 deg, 8650 N Dynamic/5750 N Static Load
MI ITEM #07157498
MFR #30BNR10HTV1VSUELP3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,025.68/each for your price

Overview

Mfr description
30BNR10HTV1VSUELP3 SUPER PRECISION HIGH

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Sealed
  • Snap Ring Included
    With Snap Ring
  • Precision Rating
    ABEC 9
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    029176949715
  • UPC_NO
    029176949715
  • Measurement Standard
    Metric
  • Overall Height
    13 mm
  • Overall Length
    55 mm
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text