Motion
32917J
NSK 32917J TAPERED ROLLER BEARING
Mi Item #07157503
MFR #32917J
Price$1,298.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 32917J TAPERED ROLLER BEARING
Mi Item #07157503
MFR #32917J

Mfr description
32917J TAPERED ROLLER METRIC TYPE
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,298.80/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Cone Width
    23 mm
  • Cup Width  
    18 mm
  • Outside Diameter
    120 mm
  • Overall Height
    23 mm
  • Overall Length
    120 mm
  • Overall Width
    23 mm
  • Weight
    0.8 kg

Details

  • Abma Precision Rating
    Standard accuracy
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Description
    NSK High Capacity, 32917J Metric Tapered Roller Bearing, 85 mm Dia Bore, 120.0 mm OD, 23 mm W
  • Double Row Design
    Single row tapered roller bearing, series 329
  • Dynamic Load Capacity
    93500 N
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176524349
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176524349
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)