Motion
NSK GRS NF2
Grease - Urea, Synthetic Hydrocarbon Oil Composition, 80 g Size, Tube Container, Gray Color
MI ITEM #07157680
MFR #NSK GRS NF2
Your Price$307.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease - Urea, Synthetic Hydrocarbon Oil Composition, 80 g Size, Tube Container, Gray Color
MI ITEM #07157680
MFR #NSK GRS NF2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$307.14/each(List $311.01)

Overview

Mfr description
NSK GRS NF2 LUBRICANT

Specifications

  • Container Size
    80 g
  • Container Type
    Tube
  • Composition
    Urea, Synthetic Hydrocarbon Oil
  • Dropping Point
    250 °C
  • Color
    Gray
  • Max Operating Temperature
    212 °F
  • Min Operating Temperature
    -50 °C
  • Series
    NF2
  • Grease Thickener
    Lithium Soap
  • Manufacturer Upc Number
    029176669385
  • UPC_NO
    029176669385
  • Country of Origin
    JP
  • Harmonization Code
    2710194000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text