Motion
NSK GRS NS7
Grease - Lithium, Ester Oil Composition, 80 g Size, Tube Container, Yellow Green Color
MI ITEM #07157681
MFR #NSK GRS NS7
Price$112.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease - Lithium, Ester Oil Composition, 80 g Size, Tube Container, Yellow Green Color
MI ITEM #07157681
MFR #NSK GRS NS7

Mfr description
NSK GRS NS7 LUBRICANT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$112.04/each

Specifications

Dimensions

  • Container Size
    80 g

Details

  • Color
    Yellow Green
  • Composition
    Lithium, Ester Oil
  • Container Type
    Tube
  • Country of Origin
    JP
  • Dropping Point
    192 °C
  • Grease Thickener
    Lithium Soap
  • Harmonization Code
    2710194000
  • Manufacturer Upc Number
    029176866630
  • Max Operating Temperature
    266 °F
  • Min Operating Temperature
    -40 °C
  • Series
    NS7
  • UPC_NO
    029176866630

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)