Motion
6201-13MDDU
Radial/Deep Groove Ball Bearing - Straight Bore, 13 mm ID, 32 mm OD, 10 mm Width, Without Snap Ring
MI ITEM #07157748
MFR #6201-13MDDU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 13 mm ID, 32 mm OD, 10 mm Width, Without Snap Ring
MI ITEM #07157748
MFR #6201-13MDDU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6201-13MDDU 6200 SERIES SINGLE ROW DEEP

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Outer Ring Width
    10 mm
  • Manufacturer Catalog Number
    6201-13MDDU
  • Manufacturer Upc Number
    029176778001
  • UPC_NO
    029176778001
  • Country of Origin
    JP
  • Harmonization Code
    8482105048
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6201-13MDDU is a double-sealed radial/deep groove ball bearing with a 13 mm bore and 32 mm OD, suited for food processing equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought